East Coast Erosion Blankets 7-1/2 x 120 ft. 10 oz. Polypropylene Turf Reinforced Mat

EECP210

Length

120 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Green
Length
120 ft
Material
Plastic
Material Type
Polypropylene
Width
7-1/2 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday