Soap and Lotion Dispenser in Forever Brass - PVD

You last purchased this on
 
Newport Brass

East Linear Soap and Lotion Dispenser in Forever Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Soap and Lotion Dispenser in Forever Brass - PVD

  • Fast #
  • Part #N125/01
  • Item #1497774
  • Manufacturer Part #125/01
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Two piece brazed spout design
  • Available in 27 unique Finishes
  • 3-5/8" (9.2 cm) spout reach (c-c)
  • 13 fluid oz. (384 ml) capacity bottle included
  • 2-3/16" (5.6 cm) spout height at outlet
  • Removable spout for above deck refilling
  • Base with integral O-ring deck seal
  • Complements East Linear Series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Height:
2-5/8 in
IAPMO Listed -:
No
Material:
Brass
Material Type:
DZR
Spout Height:
2-3/16 in
Spout Reach:
3-5/8 in