Soap or Lotion Dispenser in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

East Linear Soap or Lotion Dispenser in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Soap or Lotion Dispenser in Oil Rubbed Bronze

  • Fast #
  • Part #N125/10B
  • Item #1500405
  • Manufacturer Part #125/10B
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Two piece brazed spout design
  • Available in 27 unique Finishes
  • 3-5/8" (9.2 cm) spout reach (c-c)
  • 13 fluid oz. (384 ml) capacity bottle included
  • 2-3/16" (5.6 cm) spout height at outlet
  • Removable spout for above deck refilling
  • Base with integral O-ring deck seal
  • Complements East Linear Series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
East Linear
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
2-3/16 in
Spout Reach:
3-5/8 in
Width:
1-7/8 in