Soap or Lotion Dispenser in Satin Bronze - PVD
East Linear Soap or Lotion Dispenser in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Two piece brazed spout design
- Available in 27 unique Finishes
- 3-5/8" (9.2 cm) spout reach (c-c)
- 13 fluid oz. (384 ml) capacity bottle included
- 2-3/16" (5.6 cm) spout height at outlet
- Removable spout for above deck refilling
- Base with integral O-ring deck seal
- Complements East Linear Series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Capacity:
- 13 oz
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Height:
- 2-3/4 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 87/100 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 3-5/8 in
- UL Listed:
- No
- Width:
- 1-7/8 in