0 items

Eastern Foundry Fitting 1/2 in. PEX Ball Valve

EPP01LF

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Lead Law Compliant
Yes
Material
Forged Brass
Pressure Class
400#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday