1 in. Forged Brass Barbed 400# Ball Valve
1 in. Forged Brass Barbed 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Pressure Class:
- 400#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve