4 in. Plastic 90 Degree Elbow
4 in. Plastic 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For basement remodeling - HVAC system
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No