0 items

Easy Air Products Straight Plastic Wall Fitting 90 Degree Elbow

EWFUSA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For basement remodeling - HVAC system

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday