Easy Flex

1-1/2 x 24 in. Braided Stainless Water Heater Flexible Water Connector

Part #EEFWC112SS141424  |  Manufacturer Part #EFWC112SS141424

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Water Heater