Easy Flex

24 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow

Part #EFGC038YE101124  |  Manufacturer Part #EFGC-038-YE-1011-24

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Yellow

Diameter: 1/2 in

End Connection 1: MIP

End Connection 2: FIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Length: 24 in

Material: [Zinc Plated Steel, Stainless Steel]

Maximum Temperature: 150