0 items

Easy Flex 3/4 in. FIP x MIP Yellow

EFGC012YE1433

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Yellow
Diameter
5/8 in
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
18 in
Material
Stainless Steel, Zinc-plated Steel
Maximum Temperature
150
Size
3/4 in x 3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday