Easy Flex

48 x 5/8 in. OD 3/4 in. MIP x FIP Yellow

Part #EFGC012YE143348  |  Manufacturer Part #EFGC-012-YE-1433-48

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Yellow

Diameter: 5/8 in

End Connection 1: MIP

End Connection 2: FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Length: 48 in

Material: [Zinc Plated Steel, Stainless Steel]