Plastic Connection Kit

You last purchased this on
 
Easy Heat

Freeze Free™ Plastic Connection Kit

This product requires certification to purchase.
You last purchased this on
 
Easy Heat

Freeze Free™ Plastic Connection Kit

  • Fast #
  • Part #E10803
  • Item #3626786
  • Manufacturer Part #10803
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For residential applications
  • 120 VAC operating voltage
  • Self-regulating, cut-to-length cable
  • Pre-packaged lengths of 5 ft and 15 ft (1.52 m and 4.57 m) are also available
  • Cables are rated at 3 Watts per 1 ft (0.30 m), +10°C (+50°F); 22.86 m (75 ft) maximum circuit length, 3 ft (0.91 m) minimum circuit length
  • Available on reels of 100 ft, 300 ft, and 500 ft (30.48 m, 91.44 m, and 152.40 m) and can be cut to desired lengths per application
  • Braided metal jacket provides an electrical ground as well as protection against damage in dry locations
  • Keeps plastic and metal water pipes from freezing down to -60°F (-51°C)
  • One year limited warranty
  • Can be wrapped over itself (overlapped), if necessary, when installed on pipes, valves or flanges
  • Requires Certification

Specifications

Collection:
Freeze Free™
Material:
Plastic
Product Type:
Connection Kit
Volts:
120V