22 Gauge 30 in. Copper Cable
Freeze 22 Gauge 30 in. Copper Cable
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on Item Wire
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Freeze Free™
- Cable or Wire Type:
- Copper
- Coating:
- Tin
- Collection:
- Freeze
- Height:
- 6-3/4 in
- Length:
- 30 in
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Kit
- UL Listed:
- Yes
- Width:
- 16 in
- Wire Gauge (AWG):
- 22 ga