Glass Cleaner (Case of 2)
Glass Cleaner (Case of 2)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DfE formulation.
- Concentrated formula
- Use on windows, mirrors, glass and vinyl.
- Ideal for decreasing dirt and grease that cause streaking.
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 128 oz
- Color Finish Category:
- Blues
- Color Finish Name:
- Dark Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-1/4 in
- Length:
- 11-81/100 in
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Glass Cleaner
- Size:
- 128 oz
- Weight:
- 18 lb
- Width:
- 6-3/50 in