1-1/2 in. Black Standard U-Bolt With Hex Nut
1-1/2 in. Black Standard U-Bolt With Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3.75" H x 1.5" D
- Steel
- Eaton B-Line series standard U-bolt
- U-bolt with 4 hex nuts
- 2.125" thread length
- 750 temp
- 3/8"-16 rod size
- 1144 load cap
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69 Type 24
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- Drive Type:
- Hex
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-3/4 in
- Length:
- 50 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- U-Bolt
- Thread Length:
- 2.5
- Thread Size:
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.29 lb
- Width:
- 200 in
- Work Load Limit:
- 1144 lb