1-1/2 in. Electro Plated Zinc Carbon Steel Strut Pipe Clamp
B2000 Series 1-1/2 in. Electro Plated Zinc Carbon Steel Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 6950-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 0.0994" H x 3.78" L x 1.25" W
- Steel
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Specifications
- ASTM:
- ASTM A-1011, ASTM B-633, ASTM A-653
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Diameter:
- 2 in
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 12 ga
- Height:
- 1/10 in
- Length:
- 3-39/50 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Product Type:
- Conduit Clamp
- Rigid Conduit Size:
- 1 in
- Weight:
- 0.3 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb