7 Series 1-1/2 in. Strut Clamp with Cushion

Part #BBVP150YZN  |  Item #1399066  |  Manufacturer Part #78101103388

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Yellow Zinc

Collection: 7 Series

Color Finish: Yellow Zinc Dichromate

Color Finish Category: Yellows

Fits Pipe Size: 1-1/2 in

Height: 3-21/100 in

Length: 3-817/1000 in

Outside Diameter: 1-9/10 in

UL Listed: No

Weight: 397/1000

Width: 2-9/20 in

Work Load Limit: 800