1-1/2 in. Yellow Zinc Chromate Carbon Steel Yellow Strut Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

BVT Series VibraClamp™ 1-1/2 in. Yellow Zinc Chromate Carbon Steel Yellow Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

BVT Series VibraClamp™ 1-1/2 in. Yellow Zinc Chromate Carbon Steel Yellow Strut Pipe Clamp

  • Fast #
  • Part #BBVT150YZN
  • Item #1394952
  • Manufacturer Part #78101104694
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2.74" H x 1.96" L x 1.25" W
  • Yellow zinc chromate
  • Eaton B-Line series vibra-clamp vibration and cushion clamp
  • 600 lbs load cap
  • Requires Certification

Specifications

ASTM:
ASTM A-653, ASTM B-633
Application:
Strut
Coating:
Yellow Zinc Chromate
Collection:
BVT Series VibraClamp™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fits Pipe Size:
1-1/2 in
Height:
2-37/50 in
Length:
1-24/25 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Number of Pieces:
2 Piece
Origin:
Domestic
Product Type:
Cushion Clamp, Vibration Clamp
Rigid Conduit Size:
1 in
Weight:
0.35 lb
Width:
1-1/4 in
Work Load Limit:
600 lb