7 Series 1-1/8 in. Plated Strut Clamp with Hardware

Part #BB2030ZN  |  Item #1260032  |  Manufacturer Part #78101161373

Call for Pricing

Fits Pipe Size:

1-1/8 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-1011

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 1-1/8 in

Gauge: 16

Height: 1-1/4 in

Length: 2-521/1000 in

UL Listed: No

Weight: 3/20

Width: 1-437/1000 in