7 Series 1-5/8 in. Strut Pipe Clamp

Part #BBVT162YZN  |  Item #1395042  |  Manufacturer Part #78101158050

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Yellow Zinc

Collection: 7 Series

Color Finish: Yellow Zinc Dichromate

Color Finish Category: Yellows

Fits Pipe Size: 1-1/2 in

Height: 3 in

Length: 3-731/1000 in

Material: Carbon Steel

Outside Diameter: 1-5/8 in

Rigid Conduit Size: 1

UL Listed: No

Weight: 2/5

Width: 2-1/5 in

Work Load Limit: 800