1 in. Plastic and Stainless Steel Strut Pipe Clamp
BFV2000 Series 1 in. Plastic and Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For rigid and PVC conduit
- Standard hardware includes slotted round head machine screw and square nut in 316 stainless steel
- Eaton B-Line series pipe clamp
- Material: Glass reinforced PPO
- Design load safety factor of 3
Specifications
- ASTM:
- ASTM D-635, ASTM E-84
- Application:
- PVC Conduit, Rigid Conduit
- Collection:
- BFV2000 Series
- Fits Pipe Size:
- 1 in
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, Polyphenylene Oxide
- Origin:
- Domestic
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Weight:
- 0.128 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 300 lb