7 Series 1 in. Pipe and Conduit Clamp

Part #BB2009SS4  |  Item #1438696  |  Manufacturer Part #78101161018

Call for Pricing

Outside Diameter:

1 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA

Coating: Stainless Steel

Collection: 7 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fits Pipe Size: 1 in

Gauge: 14

Height: 1-1/4 in

Length: 2-443/1000 in

Material: Stainless Steel

Outside Diameter: 1 in

UL Listed: No

Weight: 3/20

Width: 1-2/5 in

Work Load Limit: 500