7 Series 2 in. B2013PA SS6 Pipe Clamp

Part #BB2013PASS62RGD  |  Item #4060571  |  Manufacturer Part #78101196384

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Stainless Steel

Collection: 7 Series

Fits Pipe Size: 2 in

Height: 1-1/4 in

Length: 3-118/125 in

Material: Stainless Steel

Material Type: 316

Weight: 9/25

Width: 2-23/40 in