7 Series 2 in. IPS Fiberglass Strut Clamp with Stainless Steel Hardware

Part #BBFV2013  |  Item #4243157  |  Manufacturer Part #78101101315

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 7 Series

Diameter: 2 in

Fits Pipe Size: 2 in

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Height: 1-188/1000 in

Length: 4-3/10 in

Material: Plastic

Material Type: PPE

Rigid Conduit Size: 2 in

Weight: 7/40

Width: 1-1/2 in

Work Load Limit: 300