7 Series 3-1/2 in. IPS Fiberglass Strut Clamp with Stainless Steel Hardware

Part #BBFV2016  |  Item #4243160  |  Manufacturer Part #78101101318

Fits Pipe Size:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STRUT FITTINGS,FIBERGLASS REINFORCED PLASTIC
  • EATON B-LINE SERIES
  • Two Piece
  • FIBERGLASS

Documents

Specifications

Application: Rigid Conduit

Collection: 7 Series

Fits Pipe Size: 3-1/2 in

Material: Fiberglass

UL Listed: No

Weight: 213/1000