7 Series 3-1/2 in. Strut Conduit Pipe Clamp

Part #BB2016ZN  |  Item #1394832  |  Manufacturer Part #78101161093

Fits Pipe Size:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 3-1/2 in

Gauge: 12

Height: 1-1/4 in

Length: 5-609/1000 in

Material: Aluminum, Stainless Steel

Material Type: 304L

Outside Diameter: 4 in

Thickness: 11 in

UL Listed: No

Weight: 61/100

Width: 4-6/25 in