3-3/4 in. Strut Clamp Pre-Assembly
7 Series 3-3/4 in. Strut Clamp Pre-Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Documents
Specifications
- ASTM:
- ASTM A-1011, ASTM A-1011 HSLA
- Coating:
- Zinc
- Collection:
- 7 Series
- Diameter - Outside:
- 4 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 11 ga
- Height:
- 497/5000 in
- Length:
- 5-211/250 in
- Material:
- Steel
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.57 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 1000 lb