7 Series 3/4 in. Electro-Plated Zinc Strut Clamp with Hardware

Part #BB2027ZN  |  Item #1394769  |  Manufacturer Part #78101161343

Fits Pipe Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-1011

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 3/4 in

Gauge: 16

Height: 1-1/4 in

Length: 2-37/250 in

Material: Carbon Steel

UL Listed: No

Weight: 1/10

Width: 1-313/1000 in

Work Load Limit: 400