1 in. 14 ga Electro Plated Zinc Steel Strut Pipe Clamp
B2000 Series 1 in. 14 ga Electro Plated Zinc Steel Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 16700-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Material: 16 Ga. (1.5), 14 Ga. (1.9), 12 Ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 Ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
- Includes combination recess hex head machine screw and square nut
- Other sizes available upon request
Specifications
- ASTM:
- ASTM A-653, ASTM B-633
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 14 ga
- Height:
- 71/100 in
- Length:
- 2-61/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Conduit Clamp, Pipe Clamp
- Rigid Conduit Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.15 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 600 lb