7 Series 4-1/2 in. Strut Conduit Pipe Clamp

Part #BB2018ZN  |  Item #1260997  |  Manufacturer Part #78101161113

Fits Pipe Size:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 4-1/2 in

Gauge: 11

Height: 1-1/4 in

Length: 6-617/1000 in

Material: Aluminum, Stainless Steel

Material Type: 304L

Outside Diameter: 5 in

Thickness: 11 in

UL Listed: No

Weight: 29/40

Width: 5-6/25 in