7 Series 4 in. B2017PA SS6 Rigid Pipe Clamp

Part #BB2017PASS64RGD  |  Item #4060322  |  Manufacturer Part #78205124531

Call for Pricing

Fits Pipe Size:

4 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Coating: Stainless Steel

Collection: 7 Series

Fits Pipe Size: 4 in

Height: 1-1/4 in

Length: 6-113/1000 in

Material: Stainless Steel

Material Type: 316

Weight: 31/50

Width: 3-313/1000 in