4 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp
B2000 Series 4 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp
Frequently Purchased Together
Product Details
- 0.0994" H x 6.7030" L x 1.25" W
- Steel
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Specifications
- ASTM:
- ASTM A-1011, ASTM B-633, ASTM A-653
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Diameter - Outside:
- 4-1/2 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 11 ga
- Height:
- 1/10 in
- Length:
- 6-7/10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Product Type:
- Conduit Clamp, Pipe Clamp
- Rigid Conduit Size:
- 4 in
- UL Listed:
- No
- Weight:
- 0.66 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 1000 lb