5/8 in. Electro Plated Zinc Carbon Steel Strut Pipe Clamp
B2000 Series 5/8 in. Electro Plated Zinc Carbon Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Pre-assembled with combination recess hex head machine screw and square nut
- Adjustable multi-piece PTFE "V" style packing
- Statically grounded ball, stem & body
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Compression controlled spiral wound gaskets
- Cast bosses on the center-section and end caps for bleed & drain ports
Documents
Specifications
- ASTM:
- ASTM A-1011, ASTM B-633, ASTM A-653
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Fits Pipe Size:
- 5/8 in
- Gauge (metal):
- 16 ga
- Height:
- 1/16 in
- Length:
- 2-3/25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Product Type:
- Conduit Clamp
- Rigid Conduit Size:
- 0.02 in
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 400 lb