7/8 in. Black Malleable Iron Beam Clamp
7/8 in. Black Malleable Iron Beam Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1" H x 1.12" L x 7.52" W
- Malleable iron material
- Eaton B-Line series beam clamp with extension
- 7/8"-9 thread/rod size
Specifications
- ANSI:
- ANSI SP-58 Type 30, ANSI SP-69 Type 30
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Fits Pipe Size:
- 10 in
- Height:
- 11 in
- Length:
- 1-3/25 in
- MSS:
- MSS SP-58 Type 30, MSS SP-69 Type 30
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Beam Clamp
- Rod Size (in):
- 7/8 in
- UL Listed:
- Yes
- Weight:
- 2.95 lb
- Width:
- 7-13/25 in
- Work Load Limit:
- 1365 lb