8 in. Cast Iron and Steel Hedge Roller Chair
B3120 Series 8 in. Cast Iron and Steel Hedge Roller Chair
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Coating:
- Hot Dipped Glavanized
- Collection:
- B3120 Series
- Fits Pipe Size:
- 8 in
- Length:
- 12 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Cast Iron, Steel