3/4 in. Galvanized Pipe Clamp
Tolco® 3/4 in. Galvanized Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EATON B-LINE SERIES
- 2.625 IN
- Seismic Components, Seismic Pipe Clamp
- ZINC PLATED
Specifications
- Application:
- Pipe Brace
- Coating:
- Galvanized
- Collection:
- Tolco®
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-5/8 in
- Length:
- 4 in
- Material:
- Steel
- NSF Certified:
- No
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.560 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 330 lb