6 in. Galvanized Pipe Clamp
6 in. Galvanized Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EATON B-LINE SERIES
- 9.500 IN
- Seismic Components, Seismic Pipe Clamp
- ZINC PLATED
Specifications
- Application:
- Pipe Brace
- Coating:
- Galvanized
- Diameter:
- 6 in
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 9-1/2 in
- Length:
- 8 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Sway Bracing Pipe Clamp
- Rod Size (in):
- 4 in
- UL Listed:
- No
- Weight:
- 4.48 lb
- Width:
- 2 in
- Work Load Limit:
- 980 lb