Tolco® 6 in. Pipe Clamp

Part #B4BU  |  Item #1899939  |  Manufacturer Part #Y086060

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seismic Components, Seismic Pipe Clamp
  • EATON B-LINE SERIES
  • 9.500 IN
  • PLAIN FINISH

Specifications

Application: Pipe Brace

Collection: Tolco®

FM Approved: No

Fits Pipe Size: 6 in

Height: 9-1/2 in

Length: 11-5/8 in

Material: Steel

NSF Certified: No

Rod Size In : 3/4 in

UL Listed: No

Weight: 4.480

Width: 1-1/2 in

Work Load Limit: 980