8 in. 1200 lb. Steel Pipe Clamp
TOLCO™ 8 in. 1200 lb. Steel Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EATON B-LINE SERIES
- 11.500 IN
- Seismic Components, Seismic Pipe Clamp
- ZINC PLATED
Documents
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electroplated, Electrogalvanized
- Collection:
- TOLCO™
- Diameter:
- 8 in
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 11-1/2 in
- Length:
- 13-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Sway Bracing Pipe Clamp
- Rod Size (in):
- 7/8 in
- UL Listed:
- No
- Weight:
- 6.91 lb
- Width:
- 2 in
- Work Load Limit:
- 1200 lb