Eaton-Dole Controls

1 in. Flow Regulator

Part #DGX20  |  Manufacturer Part #GX

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Flow Rate: 20 gpm

Length: 4 in

Material: Brass, Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 372

Valve Size: 1 in