Eaton-Dole Controls

1/8 in Angle Supply Stop Valve

Part #D806  |  Manufacturer Part #80-6

Valve Size:

1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Male

End Connection 2: Male

End Connections: Male

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Valve Size: 1/8 in

Valve Type: Angle Supply Stop Valve