Eaton-Dole Controls

1/8 in Angle Supply Stop Valve in Polished Nickel

Part #DOL804  |  Manufacturer Part #80-4

Valve Size:

1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: Male

End Connection 2: Male

End Connections: Male

IAPMO Listed: No

Material: Bi-metal

NSF Certified: No

UL Listed: No

Valve Size: 1/8 in

Valve Type: Angle Supply Stop Valve