7 gal Flow Control Valve

You last purchased this on
 
Eaton-Dole Controls

GC Series 7 gal Flow Control Valve

This product requires certification to purchase.
You last purchased this on
 
Eaton-Dole Controls

GC Series 7 gal Flow Control Valve

  • Fast #
  • Part #DGCW
  • Item #404964
  • Manufacturer Part #GC
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
7 gal
Collection:
GC Series
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Flow Rate:
7 gpm
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
200 psi
Valve Size:
3/4 in