0 items

Eaton-Dole Controls FNPT Flow Regulator

DGX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Flow Rate
10 gpm
Material
Brass, Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday