0 items

EBAA Iron #5000 PVC Bell Restraint 5000 Pack

E5000

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
Plain End, Spigot
FM Approved
No
Fits Pipe Size
8 in
Material
Plastic
Material Type
PVC
Pressure Class
5000#
Type
Joint Restraint
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday