6 in. Mechanical Joint Restraint for Wastewater and PVC Pipe
6 in. Mechanical Joint Restraint for Wastewater and PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimum 2 to 1 safety factor
- MEGA-BOND® Coating system
- For restraining AWWA C900 PVC pipe systems using mechanical joint fitting and mechanical joint gland
- Made in USA
- Split design for ease of installation
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Pressure Class:
- 200#
- Product Type:
- Joint Restraint
- Type:
- E15MJ06