8 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter

You last purchased this on
 
EBAA Iron

MEGAFLANGE® Series 2100 8 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGAFLANGE® Series 2100 8 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter

  • Fast #
  • Part #E210800SS4
  • Item #2961482
  • Manufacturer Part #210800SS4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • Mega flange® adapts and restrains plain end ductile iron, PVC, carbon steel and HDPE pipe to flanged pipe or fittings
  • 3/4 in by 6 in stainless steel bolt with nut
  • Pipe can be cut to length in the field
  • Minimum 2 to 1 safety factor
  • Fully restrained
  • Mega-Bond® restraint coating system
  • Meets ANSI B16.5 Class 150/125 drilling pattern
  • Not for use on plain end fittings
  • Easy dismantling allows fast removal of valves, meters or fittings for replacement or repair
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI B16.5, ANSI C111, ANSI C207, ANSI C213, ANSI 61, ANSI A21.16
ASTM:
ASTM A-536, ASTM D-2774, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-213, AWWA A-21.10, AWWA C207, AWWA C-600, AWWA C-605
Application:
Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Collection:
MEGAFLANGE® Series 2100
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
8 in
Flange Type:
Field
Material:
Ductile Iron, Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Flange Adapter
UL Listed:
Yes