8 in. Restraint for PVC|Ductile Iron

Part #E1608TD  |  Item #2489818  |  Manufacturer Part #1608TD

Call for Pricing EACH

Fits Pipe Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Restraint for ductile iron pipe at push-on bell
  • Restraint for AWWA C900 PVC pipe at push-on bell
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design for ease of installation
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.50, ANSI A21.51]

ASTM Specifications: [ASTM A-536, ASTM D-2774]

AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-600, AWWA C-900]

Application: [Ductile Iron Pipe, PVC Pipe]

End Connection 1: Bell End

End Connections: Bell End

Fits Pipe Size: 8 in

Length: 18 in

Material: Ductile Iron

Material Type: PVC

Pressure Class: 250 psi

Product Type: Joint Restraint