0 items

EBAA Iron Bell Restraint for C900 PVC Pipe

E2500

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2774
AWWA Specifications
AWWA C-600, AWWA C-900
End Connection 1
PVC
FM Approved
No
Fits Pipe Size
4 in
Material
Stainless Steel
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday